Threading Insert, Triangle

  • Mfr # 2558759
  • Zoro # G3931250
product price: 
$
10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TTS
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2558759
Zoro #
G3931250
UPC #
4021169401398
Country of Origin
India

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm
Thickness
3.44mm
Corner Radius
0.05mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TTS
Cutting Direction
Right Hand
ISO Number
44315900
Insert Shape
Triangle
Inscribed Circle
3/8 in
Clearance Angle
0 Degrees
Cutting Application
Turning
Threading Location
External
Insert Holding Type
3/8 in
Number of Cutting Edges
3
ANSI Code
44315900
Primary Material Application
Cast Iron
Min. Thread per Inch
48
Thread Direction
Right Hand
Material - Machining
Carbide
Min. Thread Pitch
0.50mm
Side-to-Cutting Tip
0.90mm
Thread Profile Type
Partial
Measurement System
Metric
Manufacturer Grade
TTS
Thread Standard
Partial Profile 60 Degrees
Thread Pitch
0.50mm to 1.50mm
Primary Material Application ISO Code
K
Max. Thread Pitch
8
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Included Angle
60 Degrees

Description

Threading Insert, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Inscribed Circle 3/8 in

Ratings & reviews