Threading Insert, NA,

  • Mfr # 3607850
  • Zoro # G3930849
product price: 
$
24.89
/ea
Sold in multiples of 10 for $248.90

Key Features

Thread Type
ACME
Style
UNJ
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607850
Zoro #
G3930849
UPC #
4021169664090
Country of Origin
United States
Item
Threading Insert
Thread Type
ACME
Style
UNJ
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NJP3014R12
Number of Cutting Edges
2
Max. Thread Pitch
12
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
External
Manufacturer Grade
TN6025
Insert Holding Type
Top Clamp
Hole Type
No Hole
Product Family
Top Notch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Profile Type
Partial
Thread Standard
UNJ
Clearance Angle
15 Degrees
Coating Process
PVD
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
NJP3014R12
Feed Type
High
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Included Angle
29 Degrees
Cutting Application
Turning

Dimensions

Insert Size
3
Thread Height Difference
3.80mm
Thickness
8.74mm
Corner Radius
0.33mm

Description

Threading Insert, NA, External, Cutting Direction Right Hand, UNJ, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews