Threading Insert, NTF,

  • Mfr # 3607673
  • Zoro # G3931619
product price: 
$
24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Thread Type
UN
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607673
Zoro #
G3931619
UPC #
4021169735424
Country of Origin
United States

Dimensions

Insert Size
2
Thread Height Difference
3.58mm
Corner Radius
0.08mm
Thickness
5.56mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
UN
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NTF2R
Insert Type
NTF
Insert Shape
Top Notch
Included Angle
60 Degrees
Threading Location
External, Internal
Hole Type
No Hole
Measurement System
Metric
Insert Holding Type
Top Clamp
Min. Thread Pitch
1.00mm
Coating Process
PVD
Thread Pitch
1.00mm to 2.00mm
Insert Style
NTF
ANSI Code
NTF2R
Thread Standard
UN
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Manufacturer Grade
TN6010
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning
Thread Profile Type
Partial
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Product Family
Top Notch
Secondary Material Application ISO Code
H, N
Max. Thread Pitch
44
Finish - Machining
TiAlN
Min. Thread per Inch
14
Features
Deformation Resistant
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide

Description

Threading Insert, NTF, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews