Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607835
  • Zoro # G3931829

product price: 
$
23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607835
Zoro #
G3931829
UPC #
4021169733581
Country of Origin
Mexico

Dimensions

Insert Size
2
Thread Height Difference
1.91mm
Thickness
5.56mm
Corner Radius
0.10mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NT2L
Insert Type
NT
Insert Shape
Top Notch
Clearance Angle
15 Degrees
Measurement System
Metric
Thread Profile Type
Partial
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, P, S
ANSI Code
NT2L
Thread Standard
Partial Profile 60 Degrees
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Cutting Edges
2
Coating Process
PVD
Insert Style
NT
Thread Direction
Left Hand
Min. Thread Pitch
1.25mm
Product Family
Top Notch
Hole Type
No Hole
Included Angle
60 Degrees
Min. Thread per Inch
8
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Feed Type
High
Secondary Material Application ISO Code
N
Insert Holding Type
Top Clamp
Threading Location
External, Internal
Manufacturer Grade
TN6025
Max. Thread Pitch
36
Thread Pitch
1.25mm to 3.50mm

Description

Threading Insert, NT, External, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.