Shop WIDIA

Threading Insert, NA,

  • Mfr # 3636566
  • Zoro # G3931871

product price: 
$
38.15
/ea
Sold in multiples of 5 for $190.75

Key Features

Style
ACME
Insert Size
4
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3636566
Zoro #
G3931871
UPC #
4021169725357
Country of Origin
Germany

Dimensions

Insert Size
4
Thickness
11.51mm
Insert Length
28.52mm
Depth of Cut
4.00mm
Thread Height Difference
5.13mm

Details

Item
Threading Insert
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NA4R4
Thread Profile Type
Partial
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Hole Type
No Hole
Clearance Angle
11 Degrees
Thread Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
N
Number of Cutting Edges
2
Max. Thread Pitch
4
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Feed Type
High
Threading Location
External, Internal
Thread Standard
ACME
Product Family
Top Notch
Material - Machining
Carbide
Included Angle
29 Degrees
Finish - Machining
AlTiN
Coating Process
PVD
Insert Holding Type
Top Clamp
ANSI Code
NA4R4

Description

Threading Insert, NA, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.