Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 5542640
  • Zoro # G3817379

product price: 
$
17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542640
Zoro #
G3817379
UPC #
4050839915033
Country of Origin
Japan
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Shape
Triangle
Insert Style
TCF
Coating
Al2 O3
Inscribed Circle
0.4960 in
Mounting Style
Taper Screw
No. of Edges
4
ISO Number
TCF120412FPV36
Material
Carbide
Insert Application
Drilling
Insert Shape
V36
Relief Angle
11 Degrees
Primary Material Application
All Materials
ANSI Code
TCF120412FPV36
Number of Cutting Edges
4
Peripheral Insert Style
Periphery
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Coating Process
CVD
Material - Machining
Carbide
Finish - Machining
Al2O3
Finish
Al2 O3
Measurement System
Decimal Inch

Dimensions

Insert Size
120412
Dimension Type
Inch
Hole Dia.
4.80mm
Seat Size
F
Thickness
4.20mm
Width
13.4000mm
Corner Radius
1.20mm
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120412FPV36, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.