Shop WIDIA

Threading Insert, NAS,

  • Mfr # 3607847
  • Zoro # G3932212

product price: 
$
29.29
/ea
Sold in multiples of 5 for $146.45

Key Features

Thread Type
STUB ACME
Style
ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607847
Zoro #
G3932212
UPC #
4021169733079
Country of Origin
Japan
Item
Threading Insert
Thread Type
STUB ACME
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Type
NAS
ISO Number
NA3L6
Insert Shape
Top Notch
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Thread Standard
ACME
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
ANSI Code
NA3L6
Thread Profile Type
Partial
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Clearance Angle
11 Degrees
Cutting Application
Turning
Feed Type
High
Number of Cutting Edges
2
Measurement System
Metric
Insert Holding Type
Top Clamp
Max. Thread Pitch
6
Hole Type
No Hole
Included Angle
29 Degrees
Material - Machining
Carbide
Thread Direction
Left Hand
Primary Material Application ISO Code
K, M, P, S
Threading Location
External, Internal
Product Family
Top Notch
Insert Style
NAS

Dimensions

Insert Size
3
Thread Height Difference
3.80mm
Thickness
8.74mm
Insert Length
22.61mm
Depth of Cut
3.05mm

Description

Threading Insert, NAS, External, Internal, Cutting Direction Left Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.