Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2020K216
- Mfr # 3650459
- Zoro # G3820230
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Insert Size
2
Cutting Direction
Left Hand
ISO Number
WMTSL2020K216
Shank Shape
Square
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650459
- Zoro #
- G3820230
- UPC #
- 4021169692635
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- ISO Number
- WMTSL2020K216
- Shank Shape
- Square
- Coolant Fed
- Non-Coolant Through
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS200M2P02PT
- Center to Cutting Tip
- 20.00mm
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL2020K216
- Measurement System
- Metric
Dimensions
- Insert Size
- 2
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 16.50mm
- Head Length
- 33.41mm
- Shank Length
- 92.80mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.