Threading Insert, NTK,

  • Mfr # 3607836
  • Zoro # G3932255
product price: 
$
24.69
/ea
Sold in multiples of 5 for $123.45

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607836
Zoro #
G3932255
UPC #
4021169733543
Country of Origin
United States
Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
NTK
Insert Shape
Top Notch
ISO Number
NTK2R
Thread Direction
Right Hand
Thread Pitch
1.00mm to 2.00mm
Coating Process
PVD
Number of Cutting Edges
2
Included Angle
60 Degrees
Threading Location
External, Internal
Clearance Angle
15 Degrees
Max. Thread Pitch
44
Product Family
Top Notch
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Manufacturer Grade
TN6025
Thread Standard
UN
Min. Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Hole Type
No Hole
Insert Holding Type
Top Clamp
Thread Profile Type
Partial
Min. Thread per Inch
14
Cutting Application
Turning
Material - Machining
Carbide
Insert Style
NTK
ANSI Code
NTK2R
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Secondary Material Application ISO Code
N

Dimensions

Insert Size
2
Corner Radius
0.08mm
Thread Height Difference
2.79mm
Thickness
5.56mm

Description

Threading Insert, NTK, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews