Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607841
  • Zoro # G3932389

product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607841
Zoro #
G3932389
UPC #
4021169733314
Country of Origin
United States

Dimensions

Insert Size
2
Thickness
5.56mm
Corner Radius
0.10mm
Thread Height Difference
2.46mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
Insert Type
NT
ISO Number
NTP2R
Clearance Angle
15 Degrees
Min. Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Cutting Application
Turning
Insert Holding Type
Top Clamp
Manufacturer Grade
TN6025
Thread Standard
UN
Hole Type
No Hole
Thread Pitch
1.25mm to 3.50mm
Included Angle
60 Degrees
ANSI Code
NTP2R
Thread Profile Type
Partial
Product Family
Top Notch
Measurement System
Metric
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Max. Thread Pitch
36
Min. Thread per Inch
8
Insert Style
NT
Feed Type
High
Finish - Machining
AlTiN
Threading Location
External, Internal
Number of Cutting Edges
2

Description

Threading Insert, NT, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.