Threading Insert, NG,

  • Mfr # 3811639
  • Zoro # G3932702
product price: 
$
31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Style
Whitworth
Insert Size
3
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3811639
Zoro #
G3932702
UPC #
4021169592577
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.30mm
Thickness
8.74mm

Details

Item
Threading Insert
Style
Whitworth
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
Insert Type
NG
ISO Number
NWC3R11E
Thread Profile Type
Full
Coating Process
PVD
Cutting Application
Turning
Included Angle
64 Degrees
Hole Type
No Hole
Secondary Material Application ISO Code
N
Threading Location
External
Number of Cutting Edges
2
ANSI Code
NWC3R11E
Insert Style
NG
Finish - Machining
AlTiN
Feed Type
High
Side-to-Cutting Tip
1.90mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Max. Thread Pitch
11
Product Family
Top Notch
Thread Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
16 Degrees
Insert Holding Type
Top Clamp
Material - Machining
Carbide
Thread Standard
Whitworth
Measurement System
Metric
Primary Material Application ISO Code
K, M, P, S

Description

Threading Insert, NG, External, Cutting Direction Right Hand, Whitworth, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews