Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DDQ-KC, HSS
- Mfr # 5696088
- Zoro # G3820790
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Left Hand
Rake
-10 Degrees Axial, -10 Degrees Radial
ISO Number
A40TDDQNL15KC06
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696088
- Zoro #
- G3820790
- UPC #
- 4050841468992
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Left Hand
- Rake
- -10 Degrees Axial, -10 Degrees Radial
- ISO Number
- A40TDDQNL15KC06
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-DDQ-KC
- Coolant Fed
- Coolant Through
- Insert Style
- DN..
- ANSI Code
- A40TDDQNL15KC06
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0 in
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Insert Size
- 150608
- Shank Dia.
- 40.00mm
- Cutting Dia.
- 1.5750mm
- Overall Length
- 300.00mm
- Shank Length
- 253.90mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Left Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40TDDQNL15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.