Threading Insert, NT,

  • Mfr # 3607849
  • Zoro # G3932754
product price: 
$
34.15
/ea
Sold in multiples of 5 for $170.75

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607849
Zoro #
G3932754
UPC #
4021169732997
Country of Origin
Italy

Dimensions

Insert Size
4
Corner Radius
0.17mm
Thread Height Difference
3.25mm
Thickness
11.51mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NT4L
Insert Shape
Top Notch
Insert Type
NT
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
TN6025
Thread Pitch
2.00mm to 6.25mm
Max. Thread Pitch
20
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
External, Internal
Insert Holding Type
Top Clamp
Secondary Material Application ISO Code
N
Feed Type
High
Min. Thread Pitch
2.00mm
Thread Direction
Left Hand
Product Family
Top Notch
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Profile Type
Partial
Primary Material Application ISO Code
K, M, P, S
Included Angle
60 Degrees
ANSI Code
NT4L
Measurement System
Metric
Insert Style
NT
Number of Cutting Edges
2
Thread Standard
Partial Profile 60 Degrees
Min. Thread per Inch
4
Finish - Machining
AlTiN
Coating Process
PVD

Description

Threading Insert, NT, External, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews