Thread Turning Toolholder, A-DDU-KC, HSS
- Mfr # 5696215
- Zoro # G3820185
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Right Hand
ISO Number
A40TDDUNR15KC06
Rake
-5 Degrees Axial, -9 Degrees Radial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696215
- Zoro #
- G3820185
- UPC #
- 4050841469760
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A40TDDUNR15KC06
- Rake
- -5 Degrees Axial, -9 Degrees Radial
- Center to Cutting Tip
- 0 in
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- Toolholder Style
- A-DDU-KC
- Shank Material
- High Speed Steel
- Insert Style
- DN..
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamping
- ANSI Code
- A40TDDUNR15KC06
- Measurement System
- Metric
Dimensions
- Insert Size
- 150608
- Shank Dia.
- 40.00mm
- Cutting Dia.
- 1.5750mm
- Overall Length
- 300.00mm
- Shank Length
- 255.38mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Right Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40TDDUNR15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.