Shop WIDIA

Threading Insert, NTP,

  • Mfr # 3607645
  • Zoro # G3932921

product price: 
$
26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Thread Type
UN
Style
Partial Profile
Insert Size
3
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607645
Zoro #
G3932921
UPC #
4021169736537
Country of Origin
United States

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
2.50mm
Corner Radius
0.17mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
UN
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
ISO Number
NT3LK
Insert Type
NTP
Insert Shape
Top Notch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
2.00mm to 5.00mm
ANSI Code
NT3LK
Manufacturer Grade
TN6010
Coating Process
PVD
Thread Direction
Left Hand
Finish - Machining
TiAlN
Included Angle
60 Degrees
Insert Style
NTP
Min. Thread per Inch
6
Insert Holding Type
Top Clamp
Max. Thread Pitch
20
Hole Type
No Hole
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Turning
Thread Standard
Partial Profile 60 Degrees
Product Family
Top Notch
Threading Location
External, Internal
Material - Machining
Carbide
Chip-Breaker Code
K
Features
Deformation Resistant
Min. Thread Pitch
2.00mm
Chip-Breaker Style
Two Sides
Secondary Material Application ISO Code
H, N
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Clearance Angle
15 Degrees
Thread Profile Type
Partial

Description

Threading Insert, NTP, External, Internal, K, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.