Shop REIKU
See all product information
Create Account
Collaborative Cable Management Solution
- Mfr # COBOT03KG-23MET
- Zoro # G3933088
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Nominal Size
3/4 in
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Tubing Size
0.906 in
For Use With
UR: UR3, UR5, UR10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COBOT03KG-23MET
- Zoro #
- G3933088
- UPC #
- -
- Country of Origin
- Germany
- Corrugated Tubing Fitting Color
- Black
- Corrugated Tubing Fitting Material
- Polyamide 6
- For Use With
- UR: UR3, UR5, UR10
- Item
- Collaborative CoBot Cable Management Solution
- Chemical Resistant
- Yes
- Max. Operating Temperature
- 302 Degrees F
- Includes
- (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands
- Compatible Product Type
- UR: UR3, UR5, UR10
Dimensions
- Nominal Size
- 3/4 in
- Tubing Size
- 0.906 in
- Fitting Width
- 1.02 in
- Fitting Height
- 2.3 in
- Fitting Length
- 2.49 in
- Compatible Nominal Size
- 3/4 in
Description
Collaborative CoBot Cable Management Solution, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.49 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10, Corrugated Tubing Fitting Color Black, Fitting Height 2.3 in, Fitting Width 1.02 in, Includes (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.