Threading Insert, NJP,

  • Mfr # 3607853
  • Zoro # G3933551
product price: 
$
25.95
/ea
Sold in multiples of 10 for $259.50

Key Features

Thread Type
UNJ
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607853
Zoro #
G3933551
UPC #
4021169732850
Country of Origin
United States
Item
Threading Insert
Thread Type
UNJ
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
Insert Type
NJP
ISO Number
NTK3L
Hole Type
No Hole
Insert Holding Type
Top Clamp
Manufacturer Grade
TN6025
Min. Thread per Inch
10
Product Family
Top Notch
Thread Profile Type
Partial
Number of Cutting Edges
2
Thread Standard
UN
Finish - Machining
AlTiN
Feed Type
High
Coating Process
PVD
ANSI Code
NTK3L
Measurement System
Metric
Insert Style
NJP
Included Angle
60 Degrees
Clearance Angle
15 Degrees
Material - Machining
Carbide
Threading Location
External, Internal
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00mm to 2.50mm
Max. Thread Pitch
44
Min. Thread Pitch
1.00mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Left Hand
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application ISO Code
N

Dimensions

Insert Size
3
Thread Height Difference
2.50mm
Corner Radius
0.08mm
Thickness
8.74mm

Description

Threading Insert, NJP, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews