Shop WIDIA

Indexable Drilling Insert, 050204, Carbide

  • Mfr # 5542621
  • Zoro # G3818471

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Size
050204
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542621
Zoro #
G3818471
UPC #
4050839914227
Country of Origin
Mexico
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Application
Drilling
Mounting Style
Torx Screw
No. of Edges
4
Shape
Triangle
Material
Carbide
Insert Shape
V36
Inscribed Circle
0.2000 in
ISO Number
TCF050204BPV36
Insert Application
Drilling
Insert Style
TCF
Coating
Al2 O3
Relief Angle
11 Degrees
ANSI Code
TCF050204BPV36
Primary Material Application
All Materials
Peripheral Insert Style
Periphery
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, M, P
Coating Process
CVD
Finish - Machining
Al2O3
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Finish
Al2 O3
Measurement System
Metric

Dimensions

Insert Size
050204
Dimension Type
Inch
Insert Thickness
0.0940"
Seat Size
B
Hole Dia.
2.40mm
Thickness
2.40mm
Width
5.4000mm
Corner Radius
0.40mm
Cutting Edge Length
5.40mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF050204BPV36, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.