Shop WIDIA

Threading Insert, Triangle

  • Mfr # 2558739
  • Zoro # G3933929

product price: 
$
11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
PN120
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2558739
Zoro #
G3933929
UPC #
4021169401510
Country of Origin
India

Dimensions

Insert Size
3
Thread Height Difference
1.20mm
Corner Radius
0.28mm
Thickness
3.44mm
Insert Length
16.50mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
PN120
Cutting Direction
Right Hand
ISO Number
44315901
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Holding Type
3/8 in
Included Angle
60 Degrees
Thread Pitch
1.75mm to 3.00mm
Threading Location
External
Min. Thread Pitch
1.75mm
Manufacturer Grade
PN120
Number of Cutting Edges
3
Material - Machining
Carbide
ANSI Code
44315901
Primary Material Application ISO Code
K, P
Side-to-Cutting Tip
1.70mm
Thread Direction
Right Hand
Cutting Application
Turning
Measurement System
Metric
Thread Profile Type
Partial
Clearance Angle
0 Degrees
Min. Thread per Inch
14
Primary Material Application
Cast Iron, Steel
Thread Standard
Partial Profile 60 Degrees
Max. Thread Pitch
8

Description

Threading Insert, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Steel, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.