Shop WIDIA

Threading Insert, TBHB, Triangle

  • Mfr # 2824266
  • Zoro # G3933840

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Style
Positive
Insert Size
2
Chip-Breaker
Yes
Grade
CG5
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2824266
Zoro #
G3933840
UPC #
4021169380471
Country of Origin
United States

Dimensions

Insert Size
2
Thickness
2.38mm
Corner Radius
0.10mm
Cutting Edge Length
11.00mm

Details

Item
Threading Insert
Style
Positive
Chip-Breaker
Yes
Grade
CG5
Cutting Direction
Neutral
ISO Number
TBHB2150
Insert Type
TBHB
Inscribed Circle
1/4 in
Insert Shape
Triangle
Feed Type
High
Clearance Angle
6 Degrees
Material - Machining
Carbide
Manufacturer Grade
CG5
Min. Thread Pitch
0.80mm
Insert Style
TBHB
Coating Process
PVD
Number of Cutting Edges
3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
1/4 in
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
ANSI Code
TBHB2150
Measurement System
Metric
Cutting Application
Turning
Chip-Breaker Style
One Side
Thread Pitch
0.80mm to 2.50mm
Primary Material Application ISO Code
M, N, P, S
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Material Grade - Machining
Submicron

Description

Threading Insert, TBHB, Cutting Direction Neutral, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.