Tapping Adapter, Quick Change
- Mfr # SS125SA100075
- Zoro # G3936753
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.79mm
Quick Change
Yes
Projection
19.05mm
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS125SA100075
- Zoro #
- G3936753
- UPC #
- 4059782076716
- Country of Origin
- Germany
Dimensions
- Overall Length
- 100.79mm
Details
- Item
- Tapping Adapter
- Quick Change
- Yes
- Projection
- 19.05mm
- Coolant Fed
- Coolant Through
Description
Tapping Adapter, Shank Type - Machining Weldon Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.