Shop PERFORMANCE TOOL
See all product information
Create Account
Air Utility Cut-Off Tool, 3/8 in. Arbor, 22000 RPM, Lightweight Aluminum
- Mfr # M563DB
- Zoro # G723310209
product price:Â
$
45.99
/ea
Key Features
Power Source
Air
Color
Black
Air Pressure (PSI)
90 psi
Average CFM
4
Variable Speed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M563DB
- Zoro #
- G723310209
- UPC #
- 39564505638
- Country of Origin
- China
- Item
- Air Utility Cutoff
- Power Source
- Air
- Color
- Black
- Air Pressure (PSI)
- 90 psi
- Average CFM
- 4
- Variable Speed
- Yes
- Type
- Cutting
- Case Included
- No
- Air Inlet
- 1/4 in
- Housing Material
- Aluminum
Dimensions
- Min. Hose Size
- 3/8 in
Description
Great for cutting many types of sheet metal. Useful for cutting a wide variety of materials- it also can cut fiberglass, bolts, muffler clamps, and more. Metal blade guard for safety.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.