Shop ERICKSON
See all product information
Create Account
Tapping Adapter, Quick Change
- Mfr # KLSS40M
- Zoro # G3936963
product price:Â
$
27.59
/ea
Key Features
Overall Length
44.89mm
Quick Change
Yes
Wire Rope Length
44.89mm
Length
44.89mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLSS40M
- Zoro #
- G3936963
- UPC #
- 4059782076679
- Country of Origin
- India
Dimensions
- Overall Length
- 44.89mm
- Wire Rope Length
- 44.89mm
- Length
- 44.89mm
Details
- Item
- Tapping Adapter
- Quick Change
- Yes
Description
Tapping Adapter,Quick Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.