Shop SCHLAGE
See all product information
Create Account
Latchbolt, 5" Backset
- Mfr # HLPART.10077
- Zoro # G3943252
product price:Â
$
66.15
/ea
Key Features
Backset
5 in
For Use With
Standard Duty Lockset
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
For Door Thickness
1-3/8 in to 1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLPART.10077
- Zoro #
- G3943252
- UPC #
- -
- Country of Origin
- Mexico
- Backset
- 5 in
- For Use With
- Standard Duty Lockset
- Mortise/Cylindrical
- Cylindrical
- Finish
- Satin Chrome
- Item
- Lockset Latch
- Material
- Brass
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- For Door Thickness
- 1-3/8 in to 1-3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Lockset Latch, Satin Chrome Finish, Backset 5 in, For Door Thickness 1-3/8 in to 1-3/4 in, Material Brass, For Use With Standard Duty Lockset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.