Shop SIEMENS

Temperature/Humidity Sensor, OLED, BACnet

  • Mfr # QFA3280.FWSC
  • Zoro # G3963666

product price: 
$
244.96
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Voltage
18 to 36V DC or 24 V AC
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Plug
For Use With
BACnet System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QFA3280.FWSC
Zoro #
G3963666
UPC #
-
Country of Origin
United States
Type
BACnet
Voltage
18 to 36V DC or 24 V AC
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Plug
For Use With
BACnet System
Inputs
18 to 36V DC or 24 V AC
Outputs
Digitally Communicating (TEC Only)
Item
Temperature and Humidity Sensor
Display
OLED
Agency Compliance
C-UL, CE, FCC, RCM, UL
Occupancy Control Sensor
No
Control Type
Dehumidification, Temperature
Building Type
Commercial
Relative Humidity Accuracy
+/-2% of Full Scale
Relative Humidity Range
0 to 100%
Maximum Sensing Temperature
95 Degrees F
Housing Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Relative Humidity/Dew Point Output
4 to 20 mA
Standards
CE Certified, cUL Listed, FCC, RCM, UL Listed
Product Type
Room Temperature and Humidity Sensor
Display Type
Digital
Loop Resistance
1k ohm
Electrical Connection Type
Plug-In
Housing Color
White
For Use With Building Automation Systems
Building Automation System Compatible
Series
QFA
Minimum Sensing Temperature
55 Degrees F
Repeatability
+/-0.1%
Measurement Type
Single
Temperature Accuracy
+/-0.90 Degrees F
Sensing Element Type
Platinum
Minimum Operating Temperature
32 Degrees F

Description

Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Platinum, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm

Ratings & reviews