Shop VALVOLINE
See all product information
Create Account
Manual Transmission Fluid, 1 qt Sz, Amber
- Mfr # 811095
- Zoro # G3964497
product price:Â
$
10.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
220 Degrees F
Viscosity Index
157
Viscosity (SUS @ 100 F)
14.5 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811095
- Zoro #
- G3964497
- UPC #
- 074130030947
- Country of Origin
- United States
- Item
- Manual Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- 220 Degrees F
- Viscosity Index
- 157
- Viscosity (SUS @ 100 F)
- 14.5 SUS
- For Use With
- Chrysler, GM
- Appearance
- Liquid
- Type
- Synchromesh
- Application
- Manual Transmission
- Pour Point (F)
- -42 Degrees F
- Standards
- API GL-4
- Color
- Amber
- Flash Point
- 201 Degrees C
- Series
- Synchromesh
- Pour Point
- -42 Degrees C
- Viscosity @ 100 Deg F
- 14.5 SUS
- Viscosity @ 40 Deg C
- 49.9 cSt
- Features
- Excellent Wear Protection Under High Loads and Pressure to Help Extend the Life of Your Manual Transmission, Meets the Demands of Manual Synchro Transmissions and Manual Transaxles, Provides Better Oil Flow in Both Low and High Temperatures
- Transmission Fluid Type
- MTF
- Viscosity @ 100 Deg C
- 8.8 cSt
- Manufacturer Specifications
- API GL-4, Mopar, Synchromesh
- Transmission Type
- Manual Transmissions
- Wire Color
- Amber
Dimensions
- Size
- 1 qt
- Size/Net Weight
- 1 qt
- Container Size
- 1 qt
- Fits Chest Size
- Excellent Wear Protection Under High Loads and Pressure to Help Extend the Life of Your Manual Transmission, Meets the Demands of Manual Synchro Transmissions and Manual Transaxles, Provides Better Oil Flow in Both Low and High Temperatures
Description
Manual Transmission Fluid, Transmission Fluid Type MTF, Container Type Bottle, Container Size 1 qt, Series Synchromesh, Transmission Type Manual Transmissions, Viscosity Index 157, Standards API GL-4, SAE Viscosity Grade Not Applicable, Color Amber, Manufacturer Specifications API GL-4, Mopar, Synchromesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.