Shop VALVOLINE
See all product information
Create Account
Transmission Fluid, 5 gal Sz, Brown
- Mfr # VV706035M
- Zoro # G0896725
product price:Â
$
312.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
5 gal
Container Type
Drum
Flash Point (F)
225 Degrees F
Viscosity Index
160
Viscosity (SUS @ 100 F)
18.2 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV706035M
- Zoro #
- G0896725
- UPC #
- 074130706033
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
- Container Size
- 5 gal
- Fits Chest Size
- Helps Provide Improved Cold Weather Performance, Long Seal Life Due to Better Seal Compatibility and Improved Deposit Control
Description
Transmission Fluid, Transmission Fluid Type MTF, Container Type Drum, Container Size 5 gal, Series HD, Transmission Type Manual Transmissions, Viscosity Index 160, Standards EATON, MIL, Base Formulation Synthetic, SAE Viscosity Grade 50, Color Brown, Manufacturer Specifications API MT-1, Navistar MPAPS B-6816 Type I, Volvo 97305, Volvo I-Shift, Features Helps Provide Improved Cold Weather Performance, Long Seal Life Due to Better Seal Compatibility and Improved Deposit Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.