Variable Frequency Drive, White

  • Mfr # 13E645
  • Zoro # G3964895
product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Height
9.53 in
With Bypass / No Bypass
No Bypass
Standards
UL, CSA, CE
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Start/Stop Control
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E645
Zoro #
G3964895
UPC #
190735117729
Country of Origin
Mexico

Dimensions

Height
9.53 in
Width
5.51 in
Depth
5.86 in
Overall Depth
5 7/8 in
Overall Width
5 1/2 in
Overall Height
9 1/2 in

Details

Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Standards
UL, CSA, CE
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Start/Stop Control
Manual
Control Type
Built-In Keypad
Input Frequency
60/50 Hz
Output Phase AC
Three
Control Method
Keypad
Adjustable Acceleration Time
0.1 to 180 sec
Output Voltage
230V AC
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 240 Hz
Digital Readout
Yes
Adjustable Deceleration Time
0.1 to 180 sec
Displays
Digital Display
For Use With
3-Phase Inverter Duty or TENV Motor
Input Phase AC
Single
Dynamic Braking
Injection Braking
Enclosure
Totally Enclosed
Accepts Input Control Signal
With IODA Option
Display Type
Digital
Starting Torque
200 %
Input Voltage
115/230V AC
Max. HP
1 hp
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Max. Output Amps
3.6 A
Torque @ 1 Hz
100 %
Key Pad Lockout
None
Maximum Output Power
1 hp
Maximum Output Current
3.6 A
Enclosure Material
Aluminum
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Color
White
Enclosure Rating
NEMA 4X
Input Phase
Single
Output Frequency - Minimum
240 Hz
Bypass Design
No Bypass
Keypad Lockout
None
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Output Current - Maximum
3.6 A
Output Phase
Three
NEMA Rating
NEMA 4X
Line Contactor Design
No Line Contactor
Output Horsepower
1 hp
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews