Variable Frequency Drive, White

  • Mfr # 13E655
  • Zoro # G3987846
product price: 
$
613.99
/ea
Free Shipping & Returns

Key Features

Depth
7.25 in
Accepts Input Control Signal
With IODA Option
Starting Torque
200 %
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Torque @ 1 Hz
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E655
Zoro #
G3987846
UPC #
190735117828
Country of Origin
Mexico

Dimensions

Depth
7.25 in
Height
9.8 in
Width
7.55 in
Overall Height
9 3/4 in
Overall Depth
7 1/4 in
Overall Width
7 1/2 in

Details

Accepts Input Control Signal
With IODA Option
Starting Torque
200 %
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Torque @ 1 Hz
100 %
Adjustable Deceleration Time
0.3 to 180 sec
Output Frequency Range
0 to 240 Hz
Input Voltage
460V AC
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Control Type
Built-In Keypad
Output Voltage
460V AC
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Display Type
Digital
Standards
UL, CSA, CE
Key Pad Lockout
None
Input Frequency
60/50 Hz
Output Phase AC
Three
Control Method
Keypad
Digital Readout
Yes
Displays
Digital Display
For Use With
3-Phase Inverter Duty or TENV Motor
Max. Output Amps
2 A
Dynamic Braking
Injection Braking
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.1 to 180 sec
Start/Stop Control
Manual
Max. HP
1 hp
Enclosure Rating
NEMA 4X
Maximum Output Power
1 hp
Color
White
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Material
Aluminum
Maximum Output Current
2 A
Output Horsepower
1 hp
Bypass Design
No Bypass
Output Phase
Three
Product Type
Variable Frequency Drive
Input Phase
Three
Output Current - Maximum
2 A
NEMA Rating
NEMA 4X
Keypad Lockout
None
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
240 Hz
Output Frequency - Maximum
0 Hz
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews