DryBlockHeater, 6Well, 3.75"W, AnodizedAlum
- Mfr # 4469200
- Zoro # G3971006
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Depth
3 in
Width
3.7 in
For Use With
Dry Block Heaters, 25 mm Round Bottom Tubes
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4469200
- Zoro #
- G3971006
- UPC #
- -
- Country of Origin
- Germany
- Item
- Dry Block Heater
- For Use With
- Dry Block Heaters, 25 mm Round Bottom Tubes
- Product Type
- Dry Block Heater
- Number of Wells
- 6
- Includes Thermometer Well
- Yes
- Material
- Anodized Aluminum
- Color
- Gray
- Volume Capacity
- 30 mL, 55 mL
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
- Traction Material
- Anodized Aluminum
Dimensions
- Height
- 2 in
- Depth
- 3 in
- Width
- 3.7 in
- Overall Length
- 3 in
- Overall Width
- 3 3/4 in
- Well Diameter
- 26 1/4 mm
- Well Depth
- 48 3/8 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Db 4.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.