DryBath, Metal, 7-1/2"W, +/-0.17 C, Digital

  • Mfr # DBL-24PL-15DP
  • Zoro # G3360841
product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
Ambient 2 Degrees to 150 Degrees
Temp. Range (C)
Ambient +2 Degrees to 150 Degrees
Width
7.5 in
Voltage
12V AC
Base Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DBL-24PL-15DP
Zoro #
G3360841
UPC #
664816001363
Country of Origin
United States
Item
Dry Bath
Temp. Range (F)
Ambient 2 Degrees to 150 Degrees
Temp. Range (C)
Ambient +2 Degrees to 150 Degrees
Voltage
12V AC
Base Material
Metal
Compliance
FDA
Max. Temp. (C)
150 Degrees
Voltage (AC)
100/240
For Use With
15 mL Test Tubes
Accuracy
+/-0.3 Degrees
Material
Metal
Standards
CE, cUL
Max. Temp. (F)
150 Degrees F
Product Type
Dry Bath
Operating Temperature - Maximum
66 Degrees C
Display Type
Digital
Operating Temperature - Minimum
-17 Degrees C
Number of Blocks
2
Weight
2.35 lb
Current
8 A
Compatible Product Type
Heat Blocks
Number of Blocks Included
2
Temperature Accuracy
+/-0.17 Degrees C
Number of Blocks - Maximum
2
Plug Style
Standard
Includes Beads
Beads Not Included
Heat Block Capacity
360 mL
Wattage
100 W
Shell Material
Metal
Traction Material
Metal

Dimensions

Width
7.5 in
Depth
7.5 in
Height
4 in
Overall Height
4 in
Overall Width
7 1/2 in
Overall Depth
7 1/2 in

Description

Dry Bath, Material Metal, For Use With 15 mL Test Tubes, Accuracy +/-0.3 Degrees , Voltage (AC) 100/240, Height 4 in, Width 7.5 in, Depth 7.5 in, Base Material Metal, Compliance FDA, Max. Temp. (F) 150 Degrees F, Temp. Range (F) Ambient 2 Degrees to 150 Degrees

Ratings & reviews