Shop IKA
See all product information
Create Account
MS 3.3
- Mfr # 3426600
- Zoro # G3972004
product price:Â
$
91.39
/ea
Key Features
For Use With
MS450 Swirler, Universal Small Shaker
Overall Width
37 3/4 in
Includes
MS 3 Basic and MS 3 Digital Minishakers
Overall Length
52 3/4 in
Product Type
Universal Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3426600
- Zoro #
- G3972004
- UPC #
- -
- Country of Origin
- Germany
- Item
- MS 3.3 Universal Attachment
- For Use With
- MS450 Swirler, Universal Small Shaker
- Includes
- MS 3 Basic and MS 3 Digital Minishakers
- Product Type
- Universal Attachment
Dimensions
- Overall Width
- 37 3/4 in
- Overall Length
- 52 3/4 in
- Wire Rope Length
- 52 3/4 in
- Length
- 52 3/4 in
Description
MS 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.