IKA Multidrive Basic
- Mfr # 0025002639
- Zoro # G3972616
product price:Â
$
5,675.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
20,000 RPM
Height
13.8 in
Depth
9.8 in
Features
A Cooling System Is Integrated In The Milling Cup, Variable Rotational Speed
Voltage
100/120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0025002639
- Zoro #
- G3972616
- UPC #
- -
- Country of Origin
- China
- Item
- Multidrive Crusher
- Max. Speed
- 20,000 RPM
- Features
- A Cooling System Is Integrated In The Milling Cup, Variable Rotational Speed
- Voltage
- 100/120V AC
- Weight
- 18.7 lb
- Product Type
- Blender
- Wattage
- 1,000 W
- Speed - Maximum
- 20,000 RPM
- Speed - Minimum
- 3,000 RPM
Dimensions
- Height
- 13.8 in
- Depth
- 9.8 in
- Width
- 11.8 in
- Overall Width
- 11 3/4 in
- Overall Depth
- 9 7/8 in
- Overall Height
- 13 3/4 in
Description
Voltage 100/120V AC, Overall Depth 9 7/8 in, Overall Height 13 3/4 in, Overall Width 11 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.