FreezerBoxDivider, 4-7/8"W, Cardboard, PK12
- Mfr # R3018
- Zoro # G5433867
product price:Â
$
30.29
/pk of 12, $2.52/ea
Key Features
Overall Width
4 7/8 in
Type
Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (81) Place Cell
For Use With
R3015A, R3016A
Material
Cardboard
Overall Length
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3018
- Zoro #
- G5433867
- UPC #
- -
- Country of Origin
- China
- Type
- Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (81) Place Cell
- Item
- Freezer Box Divider
- For Use With
- R3015A, R3016A
- Material
- Cardboard
- Product Type
- Freezer Box Divider
- Compatible Manufacturer Model Number
- R3015A, R3016A
- Compatible Product Type
- Upright Freezer
- Shell Material
- Cardboard
- Traction Material
- Cardboard
Dimensions
- Overall Width
- 4 7/8 in
- Overall Length
- 4 7/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Divider Box,Cardboard, Holds (81) Place Cell,4-7/8 In.L x 4-7/8 In.W x 1-5/16 In.H,For Use With Mfr. No. R3015A,R3016A,Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.