Stickmax
- Mfr # 0003920000
- Zoro # G3972738
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
Overall Width
3/8 in
Overall Length
9 in
Product Type
Universal Adhesive Mat
Wire Rope Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0003920000
- Zoro #
- G3972738
- UPC #
- -
- Country of Origin
- China
- Item
- Universal Adhesive Mat
- For Use With
- Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker, Laboratory Shaker, Quiet Orbital Shaker, Quiet Shaker
- Product Type
- Universal Adhesive Mat
- Compatible with Manufacturer Model Number
- 0002980001, 0002980101, 0003066601, 0003066701, 0003510001, 0003510101, 0003940001, 0003940101, 0004278201, 0004278601, 0020117222, 0020117231, 0025002983, 0025002986
Dimensions
- Overall Width
- 3/8 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Stickmax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.