Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # EBB-4220-LCD
- Zoro # G810388944
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Adjustable Stage
Yes
Fine Adjustment Graduations
0.002 mm
Eyepiece Diameter
18 mm
Stage Width
130 mm
Maximum Magnification Capability
400X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBB-4220-LCD
- Zoro #
- G810388944
- UPC #
- 00840095683272
- Country of Origin
- China
- Item
- Microscope
- Adjustable Stage
- Yes
- Fine Adjustment Graduations
- 0.002 mm
- Maximum Magnification Capability
- 400X
- Objectives Included
- 10x/0.25, 4x/0.10, S40x/0.65
- Power Source
- Battery, Corded
- Eyepiece Protractor
- No
- Maximum Coarse Focus Adjustment
- 23 mm
- Product Type
- Microscope
- Includes
- (3) Rechargeable AA Batteries, 5 mL Immersion Oil, Dust Cover, Power Cord, Spare Fuse, White Filter
- Maximum Viewing Angle
- 30 Degrees
- Optical Magnification
- 40X to 400X
- Adjustable Viewing Angle
- No
- Light Source
- LED
- Microscope Type
- Compound
- Standards
- CE
- Features
- APL (Antimicrobial Protection Layer), Ergonomic Stand, Integrated X-Y Mechanical Stage, Reversed Nosepiece for Four Semi Plan Objectives
Dimensions
- Eyepiece Diameter
- 18 mm
- Stage Width
- 130 mm
- Stage Depth
- 130 mm
- Overall Height
- 15 1/4 in
- Fits Chest Size
- APL (Antimicrobial Protection Layer), Ergonomic Stand, Integrated X-Y Mechanical Stage, Reversed Nosepiece for Four Semi Plan Objectives
- Manufacturers Warranty Length
- 10 yr
- Base Width
- 7 1/4 in
- Overall Depth
- 9 in
Description
Microscope
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.