Shop IKA
See all product information
Create Account
VXR Basic
- Mfr # 0002819001
- Zoro # G3974880
product price:Â
$
1,804.99
/ea
Free Shipping & Returns
Key Features
Special Features
Circular Shaking Motions
Standards
DIN EN 60529
Watts
45 W
Load Capacity
4.41 lb
Hz
50/60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0002819001
- Zoro #
- G3974880
- UPC #
- -
- Country of Origin
- United States
- Item
- Shaker
- Special Features
- Circular Shaking Motions
- Standards
- DIN EN 60529
- Watts
- 45 W
- Load Capacity
- 4.41 lb
- Hz
- 50/60
- Speed Range
- 0 to 2,200 rpm
- Item - Lab Shakers
- Shaker
- Voltage
- 220 to 240/100 to 120V
- Operating Temp. Range
- 5 Degrees to 40 Degrees C
- Movement Type - Lab Shakers
- Orbital
- Movement Type
- Orbital
- Product Type
- Orbital Shaker
- Speed - Maximum
- 2,200 RPM
- Operating Temperature - Maximum
- 40 Degrees C
- Number of Platforms
- 1
- Operating Temperature - Minimum
- 5 Degrees C
- Compatible Product Type
- Microcentrifuge Tubes, Microtiter Plates, Reagent Glasses/Small Vessels, Test Tubes
- Frequency
- 50/60 Hz
- Speed - Minimum
- 0 RPM
- Wattage
- 45 W
- Weight
- 13.5 lb
- Features
- Attachments are Interchangeable, Circular Shaking Motions
- IP Rating
- IP21
Dimensions
- Overall Depth
- 9 3/4 in
- Overall Height
- 5 1/8 in
- Overall Width
- 6 1/8 in
- Fits Chest Size
- Attachments are Interchangeable, Circular Shaking Motions
Description
Shaker, Orbital, Load Capacity 4.41 lb, Speed Range 0 to 2,200 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 9 3/4 in, Overall Height 5 1/8 in, Overall Width 6 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.