Shop IKA
See all product information
Create Account
Reciprocating Shaker, HS260 Basic
- Mfr # 3066601
- Zoro # G3123945
product price:Â
$
2,276.99
/ea
Free Shipping & Returns
Key Features
Movement Type - Lab Shakers
Reciprocal
Voltage
100 to 120V AC, 220 to 240
Load Capacity
16.5 lb
Speed Range
0 to 300 rpm
Hz
50/60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3066601
- Zoro #
- G3123945
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shaker
- Movement Type - Lab Shakers
- Reciprocal
- Voltage
- 100 to 120V AC, 220 to 240
- Load Capacity
- 16.5 lb
- Speed Range
- 0 to 300 rpm
- Hz
- 50/60
- Movement Type
- Reciprocal
- Features
- Electronic adjustment of speed and timer, LED display for speed and timer adjustment
- Weight
- 8.5kg
Dimensions
- Overall Height
- 3.9 in
- Overall Depth
- 16.5 in
- Overall Width
- 14.1 in
Description
Reciprocal, Load Capacity 16.5 lb, Speed Range 0 to 300 rpm, Hz 50/60, Voltage 100 to 120V AC, 220 to 240, Overall Depth 16.5 in, Overall Height 3.9 in, Overall Width 14.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.