Shop IKA

Lab Dancer

  • Mfr # 3365000
  • Zoro # G3975075

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4 in
Hz
50/60
Overall Height
2 3/4 in
Voltage
100 to 240
Movement Type - Lab Shakers
Orbital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3365000
Zoro #
G3975075
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Height
2 3/4 in
Overall Width
4 in
Fits Chest Size
Fixed Speed (2800 RPM)

Details

Item
Lab Dancer
Hz
50/60
Voltage
100 to 240
Movement Type - Lab Shakers
Orbital
Special Features
Compact and Reliable, Small
Standards
DIN EN 60529
Operating Temp. Range
5 Degrees to 50 Degrees C
Load Capacity
0.22 lb
Material
Zinc, Plastic
For Use With
Centrifuge Tubes, Eppendorf Beakers, Test Tubes
Includes
Light 12V Power Pack Set
Speed Range
2,800 rpm
Item - Lab Shakers
Shaker
Watts
30 W
Movement Type
Vortex
Product Type
Vortex Mixer
Speed - Maximum
2,800 RPM
Weight
1.7 lb
Compatible Product Type
Centrifuge Tubes, Eppendorf Beakers, Test Tubes
IP Rating
IP40
Wattage
30 W
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz
Features
Fixed Speed (2800 RPM)
Operating Temperature - Minimum
5 Degrees C
Shell Material
Zinc, Plastic

Description

Shaker, Orbital, Load Capacity 0.22 lb, Speed Range 2,800 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Hz 50/60, Voltage 100 to 240, Overall Depth 4 in, Overall Height 2 3/4 in, Overall Width 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.