Shop OHAUS

Shaker, Orbital

  • Mfr # 30770909
  • Zoro # G922936989

product price: 
$
1,454.99
/ea
Free Shipping & Returns

Key Features

Weight
16.5 lb
Standards
TUV
Speed - Maximum
800 RPM
Operating Temperature - Minimum
14 Degrees F
Speed - Minimum
100 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30770909
Zoro #
G922936989
UPC #
840308910522
Country of Origin
China

Dimensions

Platform Width
8 3/4 in
Overall Width
10 1/4 in
Platform Length
11 3/4 in
Overall Depth
16 1/2 in
Overall Height
4 3/4 in
Fits Chest Size
Backlit LCD Display, Green Indicator Light, Knob Control for Timer and Shaking, Attachment Points for Flask Clamps, Tube Racks and Non-Slip Rubber Mat

Details

Weight
16.5 lb
Standards
TUV
Speed - Maximum
800 RPM
Operating Temperature - Minimum
14 Degrees F
Speed - Minimum
100 RPM
Capacity
Up to 3 x 1 L
Plug Style
Standard
Includes
Knob Control, Non-Slip Rubber Mat, Tray
Features
Backlit LCD Display, Green Indicator Light, Knob Control for Timer and Shaking, Attachment Points for Flask Clamps, Tube Racks and Non-Slip Rubber Mat
IP Rating
IP21
Current
1.2 A
Operating Temperature - Maximum
104 Degrees F
Movement Type
Orbital
Load Capacity
4 kg
Product Type
Orbital Shaker
Compatible Product Type
Flask Clamps, Tube Racks
Material
Aluminum (Tray), Polymer (Housing)
Item
Shaker
Shell Material
Aluminum (Tray), Polymer (Housing)

Description

Load Capacity 4 kg, Number of Platforms 1, Hazardous Location No, Overall Depth 16 1/2 in, Overall Height 4 3/4 in, Overall Width 10 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.