Shop IKA
See all product information
Create Account
DryBlockHeater, 20Well, 3.75"W, AnodizeAlum
- Mfr # 4468000
- Zoro # G3975617
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Height
2 in
Width
3.7 in
For Use With
2.0 ml Corning Microtubes, Dry Block Heaters
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4468000
- Zoro #
- G3975617
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Height
- 2 in
- Width
- 3.7 in
- Well Depth
- 38 1/8 mm
- Overall Length
- 3 in
- Well Diameter
- 10 7/8 mm
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Dry Block Heater
- For Use With
- 2.0 ml Corning Microtubes, Dry Block Heaters
- Product Type
- Dry Block Heater
- Includes Thermometer Well
- Yes
- Number of Wells
- 20
- Material
- Anodized Aluminum
- Volume Capacity
- 2 mL
- Color
- Gray
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
Description
Db 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.