BathVessel, ImmersionHeatingCirculator, 9L
- Mfr # 0020004382
- Zoro # G3976694
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compact Immersion Circulator, Recirculating Chiller, Refrigerated and Heating Circulator
Capacity
9 L
Product Type
Bath Vessel
Compatible Product Type
Immersion Heating Circulator
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0020004382
- Zoro #
- G3976694
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Bath Vessel
- For Use With
- Compact Immersion Circulator, Recirculating Chiller, Refrigerated and Heating Circulator
- Capacity
- 9 L
- Product Type
- Bath Vessel
- Compatible Product Type
- Immersion Heating Circulator
- Material
- Plastic
- Compatible Manufacturer Model Number
- 0020002272, 0020002273, 0020008503, 0020008504, 0020105582, 0020105648, 0020128735, 0020128747
- Shell Material
- Plastic
Description
Ib R 9 Eco
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.