Shop COLE PARMER
See all product information
Create Account
FreezerDrawerRack, 5-1/2"W, SS, Universal
- Mfr # RDDP64A
- Zoro # G5434311
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Pull Out Drawers
For Use With
(96) Deep Well Microtiter Plates
Type
Stainless Steel - Holds (24) Plates
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDDP64A
- Zoro #
- G5434311
- UPC #
- -
- Country of Origin
- China
- Includes
- Pull Out Drawers
- For Use With
- (96) Deep Well Microtiter Plates
- Item
- Freezer Drawer Rack
- Type
- Stainless Steel - Holds (24) Plates
- Material
- Stainless Steel
- Accesory Type
- Freezer Rack
- Product Type
- Freezer Drawer Rack
- Compatible Product Type
- Upright Freezer
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 21 1/2 in
- Wire Rope Length
- 21 1/2 in
- Length
- 21 1/2 in
Description
Freezer Rack, Stainless Steel, Holds (24) Plates, For Use With (96) Deep Well Microtiter Plates
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.