CompactImmersionCirculator, 5-3/4"W, Std.

  • Mfr # 0020002272
  • Zoro # G3976910
product price: 
$
3,298.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. (C)
150 Degrees C
Temperature Control
Yes
Type - Circulators and Water Baths
Immersion
Temp. Accuracy
+/-0.02 Degrees C
Temp. Range (C)
-20 Degrees to 150 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0020002272
Zoro #
G3976910
UPC #
-
Country of Origin
Germany
Item
Compact Immersion Circulator
Max. Temp. (C)
150 Degrees C
Temperature Control
Yes
Type - Circulators and Water Baths
Immersion
Temp. Accuracy
+/-0.02 Degrees C
Temp. Range (C)
-20 Degrees to 150 Degrees
Voltage
115V AC
Standards
DIN 12876
Item - Circulators and Water Baths
Circulator
Temp. Range (F)
-4 Degrees to 302 Degrees
Heated or Refrigerated
Heated
Pump Type
Pressure/Suction
Flow Rate
18 lpm
Display
Digital
Temperature Setting - Maximum
150 Degrees C
Product Type
Compact Immersion Circulator
Circulation Type
Immersion
Display Type
Digital
Temperature Setting - Minimum
Ambient
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Programmable
Yes
Color
Blue, Silver
Interior Material
Stainless Steel
Includes Alarm
Yes
Cooling Capacity at 20 Degrees Celsius
1,000 W
Plug Style
Standard
Alarm Indicator Type
Visual
Features
Carrying Handle, LED Display, USB/RS 232 Interface
Wire Color
Blue, Silver

Dimensions

Overall Width
5 3/4 in
Overall Depth
7 7/8 in
Overall Height
13 3/8 in
Interior Width
5 3/4 in
Fits Chest Size
Carrying Handle, LED Display, USB/RS 232 Interface

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 150 Degrees C, Overall Depth 7 7/8 in, Overall Height 13 3/8 in, Overall Width 5 3/4 in, Pump Type Pressure/Suction

Ratings & reviews