Shop POLYSCIENCE

WaterBath, 17-1/2"W, 28 L, Std., PC/SS

  • Mfr # WBE28L11B
  • Zoro # G3037503

product price: 
$
1,229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Chamber Width
17 in
Capacity - Circulators & Water Baths
28L
Overall Depth
9 1/2 in
Chamber Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBE28L11B
Zoro #
G3037503
UPC #
-
Country of Origin
China
Item
Water Bath
Capacity - Circulators & Water Baths
28L
Chamber Material
Stainless Steel
Item - Circulators and Water Baths
Water Bath
Heated or Refrigerated
Heated
Temp. Accuracy
+/-0.25 Degrees C
Max. Temp. (C)
100 Degrees C
Voltage
120V AC
Temperature Control - Circulators & Water Baths
Yes
Temperature Control
Yes
Plug Style - Lab Equipment
Standard
Standards
ETL
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Amps
12 A
Display
Digital
Material
Polycarbonate, Stainless Steel
Capacity - Circulators and Water Baths
28 L
Temp. Range (C)
Ambient +5 Degrees to 99 Degrees
Type - Circulators and Water Baths
General Purpose
Housing Material
Polycarbonate, Stainless Steel
Capacity
28 L
Programmable
Yes
Includes Alarm
Yes
Interior Material
Stainless Steel
Temperature Uniformity
+/-0.2 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Minimum
-12.2 Degrees C
Circulation Type
Non-Stirring
Current
12 A
Plug Style
Standard
Display Type
Touch-Screen
Temperature Setting - Maximum
100 Degrees C
Bath Material
Stainless Steel
Product Type
Water Bath
Alarm Indicator Type
Audio and Visual
Cover Material
Polycarbonate
Features
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads
Housing Finish
Powder Coated

Dimensions

Overall Height
14 in
Chamber Width
17 in
Overall Depth
9 1/2 in
Overall Width
17 1/2 in
Chamber Depth
8 in
Chamber Height
8 in
Interior Depth
9 1/2 in
Interior Height
8 in
Interior Width
17 in
Fits Chest Size
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 28 L, Chamber Depth 8 in, Chamber Height 8 in, Chamber Width 17 in, Temp. Range (C) Ambient +5 Degrees to 99 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.25 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.