TR 2
- Mfr # 4525200
- Zoro # G3977096
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Overhead Shaker, Overhead Shaker
Product Type
Tube Insert
Material
Plastic
Overall Width
3/8 in
Overall Length
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4525200
- Zoro #
- G3977096
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 3/8 in
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Details
- Item
- TR 2 Tube Insert
- For Use With
- Digital Overhead Shaker, Overhead Shaker
- Product Type
- Tube Insert
- Material
- Plastic
- Shell Material
- Plastic
Description
TR 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.