Carbon Steel Garden Edger Steel Handle

  • Mfr # 91714
  • Zoro # G3985043
product price: 
$
40.79
/ea

Key Features

Color
Black
Features
Comfort Grip
Material
Carbon Steel
Handle Length
45 in
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91714
Zoro #
G3985043
UPC #
810053890110
Country of Origin
China

Dimensions

Handle Length
45 in
Tool Length
38 in

Details

Color
Black
Features
Comfort Grip
Material
Carbon Steel
Handle Material
Steel

Description

Sculpt your lawn safely and easily with the Weasel Edger-Chopper. The ergonomic comfort-grip handle, extra wide footplate and carbon steel blade will give you professional looking landscape at a fraction of the cost.


  • • Created the perfect edge for lawn or garden
  • • Sculpt your lawn safely and easily with new and improved weasel edger-chopper
  • • Ergonomic design
  • • Gives clooking landscaping results
  • • Durable carbon steel
  • • Comfort-grip handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews