Shop PRORUN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60V Cordless Attachment Capable Powerhead + String Trimmer Kit with 2.5 Ah Battery and Charger
- Mfr # PMC160S
- Zoro # G423330446
product price:
$
301.99
/ea
Key Features
Battery Voltage
60V
Color
Red
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMC160S
- Zoro #
- G423330446
- UPC #
- 850025750738
- Country of Origin
- China
- Item
- Attachment Capable Trimmers
- Battery Voltage
- 60V
- Color
- Red
- Power Source
- Battery
Description
The versatile PRORUN 60V Lithium-Ion Attachment Capable 17-in. String Trimmer easily transforms to multiple outdoor tools and is engineered for power to tackle the toughest of jobs and the reliability to withstand heavy-duty use. Trim weeds & grass with a high-efficiency brushless motor and a robust 2.5 Ah 60V battery that produces long runtimes, low vibrations, and an extended tool life. The balanced ergonomic design features a 17-in. cut swath, two-speed selector that toggles between high and low speeds, and a variable speed trigger that delivers ultimate control. The Easy-Load Bump Head can be loaded with either 0.095-in. or 0.085-in. nylon cutting line and the larger cut swath delivers maximum performance while a smaller cut swath provides maximum runtime. The quick-release coupler easily transforms the String Trimmer’s Powerhead to seamlessly accomplish all your toughest jobs. PRORUN’s full assortment of attachments includes: PPA200 Edger, PPA300 Extension, PPA400 Cultivator, PPA500 Pole Saw, and PPA600 Hedge Trimmer. Featuring the industry’s most advanced battery technology, every PRORUN tool delivers or exceeds the power and performance of gas without the noise, fuss, or fumes. Backed with a 3-year limited warranty and guaranteed to deliver results for years to come.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.