Caddy, Blue, Polypropylene
- Mfr # 1850-90-LA009
- Zoro # G3985292
product price:Â
$
31.85
/ea
Key Features
Cart Product Grouping
Cart Accessory
Color
Blue
Material
Plastic
Overall Length
15 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1850-90-LA009
- Zoro #
- G3985292
- UPC #
- -
- Country of Origin
- United States
- Cart Product Grouping
- Cart Accessory
- Color
- Blue
- Material
- Plastic
- For Use With
- 32 gal Trash Container, 44 gal Trash Container, 55 gal Trash Container
- Item
- Caddy
- Number of Compartments
- 2
- Includes
- Handle and Papertowel Holder
- Features
- Paper Towel Holder
- Shell Material
- Plastic
- Wire Color
- Blue
- Compatible Product Type
- 32 gal Trash Container, 44 gal Trash Container, 55 gal Trash Container
- Traction Material
- Plastic
Dimensions
- Overall Length
- 15 in
- Overall Width
- 14 in
- Overall Height
- 14 in
- For Container Size
- 32 gal, 44 gal, 55 gal
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Paper Towel Holder
Description
Caddy, Color Blue, Material Plastic, Overall Length 15 in, Overall Width 14 in, Overall Height 14 in, Number of Compartments 2, Features Paper Towel Holder, For Use With 32 gal Trash Container, 44 gal Trash Container, 55 gal Trash Container, Product Series Impact(R) GatorMate(TM), For Container Size 32 gal, 44 gal, 55 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.