Stainless Steel Mop & Broom Holder
- Mfr # 444CW0
- Zoro # G324301989
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Features
100% Post-Consumer Recyclable, 6 Spring Activated Rubber Cams, Constructed of at Least 30% Recycled Materials, 4 in Storage Shelf at Top, Five Hooks at Bottom, Includes Pack of 6 Rubber Cam Grips, Made in the USA, Mops and Brooms Kept 4 in Away From Doors and Walls
Holds
(6) Brooms/Mops
Overall Height
7 1/2 in
Frame Finish
Powder Coated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444CW0
- Zoro #
- G324301989
- UPC #
- -
- Country of Origin
- United States
- Item
- Broom Holder
- Features
- 100% Post-Consumer Recyclable, 6 Spring Activated Rubber Cams, Constructed of at Least 30% Recycled Materials, 4 in Storage Shelf at Top, Five Hooks at Bottom, Includes Pack of 6 Rubber Cam Grips, Made in the USA, Mops and Brooms Kept 4 in Away From Doors and Walls
- Holds
- (6) Brooms/Mops
- Frame Finish
- Powder Coated
- Color
- Silver
- Number of Mounting Holes
- 6
- Material
- Stainless Steel
- For Product Type
- Brooms, Mops
- Frame Material
- Steel
- For Use With
- Brooms, Mops
- Product Type
- Clincher Mop & Broom Holder
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Brooms, Mops
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 7 1/2 in
- For Handle Diameter
- 1 in to 1 1/4 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 34 in
- Overall Length
- 34 in
- Length
- 34 in
- Fits Chest Size
- 100% Post-Consumer Recyclable, 6 Spring Activated Rubber Cams, Constructed of at Least 30% Recycled Materials, 4 in Storage Shelf at Top, Five Hooks at Bottom, Includes Pack of 6 Rubber Cam Grips, Made in the USA, Mops and Brooms Kept 4 in Away From Doors and Walls
Description
Broom Holder, Color Silver, For Product Type Brooms, Mops, For Handle Diameter 1 in to 1 1/4 in, Overall Length 34 in, Overall Width 34 in, Overall Height 7 1/2 in, Overall Depth 5 1/2 in, For Use With Brooms, Mops, Holds (6) Brooms/Mops, Number of Mounting Holes 6, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.